Zoro Homepage

Handlamp Super-P 100W Closedend

  • Mfr # 1301020048

  • Zoro # G105813977


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
100W
Lamp Type
A21 Incandescent
Type
Hand Lamps
Standards
UL E59251
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301020048
Zoro #
G105813977
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 in
Height
14.75 in
Depth
101.60mm (4.000")

Details

Rated Watts
100W
Lamp Type
A21 Incandescent
Type
Hand Lamps
Standards
UL E59251
Includes
Guard
Duty
Industrial
Product Name
Super-Safeway
Outlet
None
Voltage (Fixture) - Maximum
240V
Material - Guard
#8 Gauge Zinc-plated Steel
On/Off Switch
No
Guard Included
Yes
Guard Type
Screw Release
Bulb Type
Incandescent
UL
E59251
Mounting Style
Hand Held
Series
130102
Lumens
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.