Zoro Homepage

L16-30R WT MOTOR BASE CONN

  • Mfr # 29W76MB

  • Zoro # G0399586


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Body Size
F4 1"
Voltage - Maximum
3Ø 480V
Poles
3-pole/4-wire
CSA
LR6837
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W76MB
Zoro #
G0399586
UPC #
78678871413
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Voltage - Maximum
3Ø 480V
Poles
3-pole/4-wire
CSA
LR6837
Gender
Female
Locking Blade
Yes
Current - Maximum per Contact
30.0A
IP Rating
IP67
Flange
No
GFCI
No
Flip Lid
No
Series
130147
Receptacle Type
Single
Product Name
Watertite Extreme
Type
Connector
NEMA Configuration
NEMA L16-30
Lighted Connector
No

Description

Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V, F4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.