Zoro Homepage

MAX-LOC F5 1-1/4 1.000-1.125

  • Mfr # 5572

  • Zoro # G0360255


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Gender
Male
Thread Size
1 1/4" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
25.40-28.58mm (1.000-1.125")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5572
Zoro #
G0360255
UPC #
78678872139
Country of Origin
Mexico

Dimensions

Thread Size
1 1/4" NPT
Cable Diameter
25.40-28.58mm (1.000-1.125")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
UL
E76954
CSA
LR32159
Number of Holes
1
O-Ring
No
Series
130098
Product Name
MAX-LOC
Type
Strain Relief Grip

Description

MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, Straight Male Cable Diameter 25.40-28.58mm (1.000-1.125")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.