Zoro Homepage

Mc 5P M/Mfe 1M St/St Trunk Cl1

  • Mfr # DNE11AM010

  • Zoro # G405903712


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
Keyway
Single
Gender
Female-Male
CSA
LR6837
Temperature Range - Operating
-20°C to +75°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNE11AM010
Zoro #
G405903712
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Wire Size
22 AWG

Details

Keyway
Single
Gender
Female-Male
CSA
LR6837
Temperature Range - Operating
-20°C to +75°C
Coupling Style
Threaded
Current - Maximum per Contact
8.0A
Material - Connector Body
PVC
LED Indicator
No
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V AC/DC
Poles
5
Orientation
Straight to Straight
Cable Jacket Color
Gray
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.