Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc-5P-M/Mfe-2M-90/90-Pur

  • Mfr # 115033B21M020

  • Zoro # G905902178


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Series
130010
Type
Double Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115033B21M020
Zoro #
G905902178
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

IP Rating
IP67
Series
130010
Type
Double Ended
Keyway
Single
Gender
Female-Male
Current - Maximum per Contact
8.0A
Orientation
90° to 90°
Material - Connector Body
PUR
Wire/Cable Type
UL 20233
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Temperature Range - Operating
-20°C to +80°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Poles
5
LED Indicator
No
Protocol
FF
Connector End A
Mini-Change
Product Name
Mini-Change
Connector End B
Mini-Change
Material - Contact
Copper Alloy
Cable Jacket Color
Gray
Cable Jacket Material
PUR
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.