Zoro Homepage

Mc Mpis 8/3P Fr W/3P Mr Parallel

  • Mfr # 1300600068

  • Zoro # G305980950


product price: $322.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
NEMA 6
Keyway
Single
Material - Plating Mating
Gold
Functional Wiring
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300600068
Zoro #
G305980950
UPC #
-
Country of Origin
Mexico

Details

IP Rating
IP67
NEMA Rating
NEMA 6
Keyway
Single
Material - Plating Mating
Gold
Functional Wiring
Parallel
Bus I/O
Mini-Change
Series
130060
Wiring Configuration
Single I/O per Port
UL
E152210
Material - Housing
PBT
Voltage - Maximum
600V AC/DC
Poles
3
Home Run Connector
Mini-Change - 3 pole
Material - Metal
Copper Alloy
Product Name
Mini-Change
Cable Connector Orientation
Straight
LED Indicator
No
Current - Maximum per Contact
13.0A
Temperature Range - Operating
0°C to +60°C
Ports
8
Poles (wired)
3
Orientation
Side Mount
Item
Sensor Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.