Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P M/Mfe 10M 18/4 Tpe

  • Mfr # 884030K03M100

  • Zoro # G505902783


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10.0m (32.81')
IP Rating
IP67
Keyway
Single
Type
Double Ended
Temperature Range - Operating
-20°C to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030K03M100
Zoro #
G505902783
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
18
Cable Diameter
7.14mm (.281")
Wire Size
18 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Temperature Range - Operating
-20°C to +105°C
CSA
LR6837
Voltage - Maximum
250V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Coupling Style
Threaded
Wire/Cable Type
PLTC-ER
Gender
Female-Male
Color - Cable Jacket
Yellow
Orientation
Straight to Straight
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Current - Maximum per Contact
4.0A
UL
E152210
Material - Connector Body
TPE
Poles
4
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Material - Contact
Brass
Series
120066
Connector End A
Micro-Change (M12)
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.