Mic 4P M/Mfe 20M 18/4 Tpe
Mfr # 884030K03M200
Zoro # G905902758
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Cable Length
20 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Gender
Female-Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884030K03M200
Zoro #
G905902758
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
20 m
Cable Diameter
7.14mm (.281")
Wire Size
18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.