
Micro-Change (M12) Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight)
Mfr # DND22AM060
Zoro # G005903556
product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns
Key Features
Cable Length
6 m
Keyway
Single
Material - Coupling Nut
Die-Cast Zinc
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND22AM060
Zoro #
G005903556
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
6 m
Cable Diameter
7.24mm (.285")
Details
Keyway
Single
Material - Coupling Nut
Die-Cast Zinc
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Coupling Style
Threaded
LED Indicator
No
Poles
5
CSA
LR6837
Wire/Cable Type
Shielded-Twisted Pair
Gender
Female-Male
Voltage - Maximum
250V AC/DC
Orientation
Straight to Straight
Current - Maximum per Contact
4.0A
UL
E152210
Material - Connector Body
PVC
Temperature Range - Operating
-20°C to +80°C
Cable Jacket Color
Gray
Product Type
M12
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.