Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 Pole

  • Mfr # 885S30BS1M100

  • Zoro # G105965720


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Connector Type
Female-Male
Standards
UL E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885S30BS1M100
Zoro #
G105965720
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Connector Type
Female-Male
Standards
UL E152210
Material
Thermoplastic Polyurethane
Color
Black
Contact Finish
Gold Plated
Max. Voltage
60V
Product Type
M12
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.