Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 8 Pole

  • Mfr # 888S30BS2M010

  • Zoro # G205965798


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888S30BS2M010
Zoro #
G205965798
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Wire Size (AWG)
24
Cable Length
1.0m (3.28')
Cable Diameter
6.90mm (.272")

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
30 V
Current
2 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Standards
UL E152210
Connector Type
Female-Male
Series
120069
IP Rating
IP67
Wire Range
24 AWG
Max. Voltage
30V
Current Rating
2 A
Contact Finish
Gold Plated
Material - Cable Jacket
TPU
LED Indicator
No
Connector End A
Micro-Change (M12)
Coupling Style
Knurled Hexnut, Threaded
Poles
8
Keyway
Single
Material - Connector Body
TPU
Orientation
Straight to Straight
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
2.0A
Material - O-Ring
Fluoro-elastomer
UL
E152210
Wire/Cable Type
UL 21215
Temperature Range - Operating
-25° to +85°C
Connector End B
Micro-Change (M12)
Material - Plating Mating
Gold
Material - Contact
Brass
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.