Micro-Change (M12) Single-Ended Cordset, 3 Poles, Female (Straight) To Pigtail

  • Mfr # 1200651110

  • Zoro # G705786237


product price:  $54.99
/ea
Sold in multiples of 12 for $659.88

Key Features

Material
Thermoplastic Polyurethane
Series
120065
Max. Voltage
250V AC/DC
Color
Yellow
Wire Range
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200651110
Zoro #
G705786237
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Cable Diameter
5.00mm (.197")
Wire Size (AWG)
22
Nominal Length
16.40'

Details

Material
Thermoplastic Polyurethane
Series
120065
Max. Voltage
250V AC/DC
Color
Yellow
Wire Range
22 AWG
Type
Single Ended
Contact Finish
Gold Plated
IP Rating
IP67
Max. Temp.
85°C
Standards
CSA Certified; UL E152210
Current Rating
4 A
Connector Type
Female-Pigtail
Material - Cable Jacket
TPE
Temperature Range - Operating
-25° to +85°C
Product Name
Micro-Change (M12)
CSA
LR6837
Keyway
Single
Connector End A
Micro-Change (M12)
LED Indicator
No
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Poles
3
Material - Connector Body
TPE
UL
E152210
Material - Contact
Brass
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Orientation
Straight to Pigtail
Wire/Cable Type
PLTC/ITC
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.