Micro-Change (M12) To Brad Mpm Din Form C Cordset, S0 Circuit, Yellow Led, 5 Pole

  • Mfr # H850C0P12M020

  • Zoro # G205904292


product price:  $22.79
/ea
Sold in multiples of 8 for $182.32

Key Features

Cable Length
2 m
IP Rating
IP65
Series
121035
Keyway
Single
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H850C0P12M020
Zoro #
G205904292
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

IP Rating
IP65
Series
121035
Keyway
Single
Type
Double Ended
Coupling Style
Threaded
Orientation
90° to Straight
Poles
5
Material - Connector Body
Polypropylene
Voltage - Maximum
110V
Temperature Range - Operating
-25°C to +75°C
LED Indicator
Yellow
Current - Maximum per Contact
1.5A
Gender
Male-Male
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Wire/Cable Type
Shielded PUR
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12),mPm
Material - Contact
Copper Alloy
Connector End A
Brad mPm DIN C - 8mm
Cable Jacket Material
PUR
Product Type
M12
Cable Jacket Color
Black
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.