Mini-Change Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail, 16 Awg, Pur Cable

  • Mfr # 105000B21M050

  • Zoro # G305789041


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Series
130006
Max. Voltage
300V AC/DC
Color
Gray
Length
16.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105000B21M050
Zoro #
G305789041
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16

Details

Material
Polyurethane
Series
130006
Max. Voltage
300V AC/DC
Color
Gray
IP Rating
IP67
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Current Rating
8 A
Max. Temp.
80°C
Wire Range
16 AWG
Type
Single Ended
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
5
Product Name
Mini-Change
Coupling Style
Threaded
Material - Connector Body
PUR
Material - Cable Jacket
PUR
Wire/Cable Type
UL 20233
Protocol
DeviceNet
Keyway
Single
Current - Maximum per Contact
8.0A
LED Indicator
No
Connector End B
Pigtail
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +80°C
Orientation
Straight to Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.