Mini-Change Single-Ended Cordset, 5 Pole, Male (Straight) To Pigtail, 16 Awg

  • Mfr # 105006B21M100

  • Zoro # G405782539


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Series
130006
Max. Voltage
300V AC/DC
Color
Gray
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105006B21M100
Zoro #
G405782539
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Cable Length
10.0m (32.81')
Wire Size (AWG)
16
Cable Diameter
12.70mm (.500")

Details

Material
Polyurethane
Series
130006
Max. Voltage
300V AC/DC
Color
Gray
Wire Range
16 AWG
Type
Single Ended
Max. Temp.
80°C
Current Rating
8 A
Contact Finish
Gold Plated
Connector Type
Male-Pigtail
IP Rating
IP67
Coupling Style
Threaded
Temperature Range - Operating
-20° to +80°C
Keyway
Single
Current - Maximum per Contact
8.0A
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Connector End A
Mini-Change
LED Indicator
No
Poles
5
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
UL 20233
Material - Connector Body
PUR
Product Name
Mini-Change
Material - Cable Jacket
PUR
Connector End B
Pigtail
Protocol
DeviceNet
Material - Contact
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.