Nc-3P-Fe/Mm-90/St-1M-Pvc-Nut-0.25

  • Mfr # 1200280016

  • Zoro # G105786073


product price:  $22.59
/ea
Sold in multiples of 24 for $542.16

Key Features

Type
Double Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
60 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200280016
Zoro #
G105786073
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Wire Size (AWG)
24
Cable Length
1.0m (3.28')
Cable Diameter
5.00mm (.197")

Details

Item
Nano-Change (M8)
Type
Double Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Material
Polyurethane
Wire Range
24 AWG
Contact Finish
Gold Plated
Max. Voltage
60V
Current Rating
3 A
Series
120028
Standards
UL E152210
IP Rating
IP67
Connector Type
Female-Male
Max. Temp.
80°C
Connector End A
Nano-Change (M8)
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Straight
Temperature Range - Operating
-25° to +80°C
Connector End B
Nano-Change (M8)
UL
E152210
Material - Connector Body
PUR
Wire/Cable Type
UL 2464
Keyway
A-coded
Material - Cable Jacket
PVC
Poles
3
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Product Name
Nano-Change (M8)
Coupling Style
Threaded
Current - Maximum per Contact
3.0A
Voltage - Maximum
60V AC / 75V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.