Zoro Homepage

Nc 4P Fp 2M 90D Snap 24Awg Pvc

  • Mfr # 504001A10M020

  • Zoro # G705964482


product price: $33.59
/ea
Sold in multiples of 3 for $100.77

Key Features

Type
Single Ended
Color
Yellow
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504001A10M020
Zoro #
G705964482
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Cable Diameter
4.57mm (.180")
Cable Length
2.0m (6.56')
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Type
Single Ended
Color
Yellow
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Pigtail
Series
120088
IP Rating
IP67
Standards
CSA Certified; UL E152210
Material
Thermoplastic Elastomer
Max. Temp.
105°C
Current Rating
3 A
Wire Range
24 AWG
Max. Voltage
60V AC; 75V DC
Contact Finish
Gold Plated
Material - Cable Jacket
PVC
Temperature Range - Operating
-20° to +105°C
Connector End B
Pigtail
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
UL
E152210
Material - Connector Body
TPE
Voltage - Maximum
60V AC / 75V DC
Connector End A
Nano-Change (M8)
Current - Maximum per Contact
3.0A
CSA
LR6837
LED Indicator
No
Product Name
Nano-Change (M8)
Coupling Style
Snap
Wire/Cable Type
E152210
Orientation
90° to Pigtail
Poles
4
Keyway
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.