Pow-R-Matic Heavy Duty Cable Reel With Retraction Weight Of 7Lbs.
- Mfr # 1300850905
- Zoro # G005782908
product price:Â
$
11,511.99
/ea
Free Shipping & Returns
Key Features
Type
Cable Reel
Maximum Voltage
600 V
Current
11 A
RoHS Compliant
No
Width
577.90mm (22.75")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300850905
- Zoro #
- G005782908
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cable Reel
- Type
- Cable Reel
- Maximum Voltage
- 600 V
- Current
- 11 A
- RoHS Compliant
- No
- Series
- 130085
- Standards
- CSA LR29921
- Product Name
- POW-R-MATIC
- Drum Lock
- Ratchet
- Voltage - Maximum
- 600V
- Material - Housing
- Steel
- Cable Movement
- Ratchet Lock
- Mounting Style
- Rigid
- Enclosure Rating
- NEMA 3R
- GFCI
- No
- Current - Maximum per Contact
- 11.0A
- Cord Type
- 8/3 SOW
- Number of Conductors
- 3
- CSA
- LR29921
- Material - Coating
- Powder Coating
- Duty
- Heavy
- Primary Cord/Cable Entry
- 1" NPT
Dimensions
- Width
- 577.90mm (22.75")
- Height
- 0.59m (23.38")
- Depth
- 0.58m (22.750")
- Wire Size (AWG)
- 8
- Cord Length
- 25.91m (85.0')
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.