Shop WOODHEAD

Pow-R-Mite Industrial Duty Cable Reel, 14/4 Sow, 7.62M (25.0 Feet) Cord

  • Mfr # 1300830262
  • Zoro # G205783071

product price: 
$
1,520.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Reel
Color
Multicolored
Insulation Material
None
Maximum Voltage
600 V
Current
11 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300830262
Zoro #
G205783071
UPC #
-
Country of Origin
Mexico

Dimensions

Width
244.35mm (9.620")
Height
0.37m (14.50")
Length
25 ft
Depth
0.34m (13.50")
Wire Size (AWG)
14
Cord Length
7.62m (25.0')

Details

Item
Cable Reel
Type
Cable Reel
Color
Multicolored
Insulation Material
None
Maximum Voltage
600 V
Current
11 A
Tension Method
Ratchet Lock
Material
Aluminum
Wire Range
14 AWG
Max. Voltage
600V
Current Rating
11 A
Series
130083
Standards
CSA Certified; UL E22769
Finish
Powder Coated
Cord Type
14/4 SOW
Primary Cord/Cable Entry
1" NPT
Product Name
POW-R-MITE
GFCI
No
Cable Movement
Ratchet Lock
Number of Conductors
4
Current - Maximum per Contact
11.0A
Material - Housing
Cast Aluminum
Drum Lock
Ratchet
Mounting Style
Rigid
CSA
LR29921
Duty
Industrial
Enclosure Rating
NEMA 4
UL
E22769
Guide Arm
5° increments over 270° Arc
Material - Coating
Powder Coating
Maximum Conductors
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.