Zoro Homepage

Sensor Cables / Actuator Cables Bp D 4P M/Mfe Sk St #10 Bk Tpe 5M

  • Mfr # 1300640455

  • Zoro # G805782719


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5.0m (16.40')
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300640455
Zoro #
G805782719
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
13.46mm (.530")

Details

Item
Cordset
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
32 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Color
Black
Series
130064
Type
Double Ended
Wire/Cable Type
TC-ER
Connector End B
BradPower D-Size (1 3/8"-M35)
Current - Maximum per Contact
32.0A
Material - Coupling Nut
Anodized Aluminum
Connector End A
BradPower D-Size (1 3/8"-M35)
Material - Cable Jacket
TPE
Keyway
Single
Material - Connector Body
TPE
Voltage - Maximum
600V AC/DC
Gender
Female-Male
Material - Plating Mating
Gold
Orientation
Straight to Straight
LED Indicator
No
Temperature Range - Operating
-20° to +90°C
Coupling Style
Threaded
Poles
4
UL
E258922
Product Name
BradPower D-Size
Material - Contact
Copper Alloy
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.