Zoro Homepage

Sensor Cables / Actuator Cables M12-4P Single Ended Fem Ra

  • Mfr # 1200060022

  • Zoro # G405783659


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Material
Polyurethane
Type
Female-Pigtail
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060022
Zoro #
G405783659
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Cable Diameter
5.40mm (.213")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Female-Pigtail
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Current Rating
4 A
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Standards
UL E152210
Connector Type
Female-Pigtail
IP Rating
IP67
Series
120006
Connector End A
Micro-Change (M12)
Material - Cable Jacket
PVC
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
LED Indicator
No
Coupling Style
Threaded
Poles
4
Orientation
90° to Pigtail
Keyway
Single
Wire/Cable Type
UL 2464
Temperature Range - Operating
-30° TO +80°C
Product Name
Micro-Change (M12)
Material - Plating Mating
Gold
Connector End B
Pigtail
Material - Contact
Copper Alloy
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.