Zoro Homepage

Sensor Cables / Actuator Cables Mc 5P Fr 12In 90D 16/1 Pvc

  • Mfr # 1300130482

  • Zoro # G505784921


product price: $48.29
/ea
Sold in multiples of 3 for $144.87

Key Features

Maximum Voltage
600 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130482
Zoro #
G505784921
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Details

Item
Cordset
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Black
Material
Zinc
Connector Type
Female
Type
Single Ended (pigtail)
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E152210
Series
130013
UL
E152210
NEMA Rating
NEMA 6
Product Name
Mini-Change
Poles
5
CSA
LR6837
Orientation
90° Angle
Temperature Range - Operating
-20° to +105°C
Current - Maximum per Contact
8.0A
Coupling Type
External Thread
Keyway
Single
Material - Component
Zinc Die-Cast with Black Epoxy
Wire/Cable Type
UL 1015
Max. Amps
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.