Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 6P Mfe 6 16/6 Pvc

  • Mfr # 1300110010

  • Zoro # G505783962


product price: $118.99
/ea
Sold in multiples of 12 for $1,427.88
Free Shipping & Returns

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300110010
Zoro #
G505783962
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
13.72mm (.540")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Type
Female-Male
Standards
CSA Certified; UL E152210
Series
130011
Contact Finish
Gold Plated
Connector Type
Female-Male
Max. Voltage
600V
Material - Plating Mating
Gold
Keyway
Single
Wire/Cable Type
STOOW
Poles
6
Protocol
FF
LED Indicator
No
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +105°C
UL
E152210
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Mini-Change
Coupling Style
Threaded
Material - Contact
Brass
Current - Maximum per Contact
8.0A
Orientation
Straight to Straight
CSA
LR6837
Max. Amps
8 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.