Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mfe 0.6M Tpe

  • Mfr # 1200660686

  • Zoro # G505788943


product price: $58.39
/ea
Sold in multiples of 2 for $116.78

Key Features

Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660686
Zoro #
G505788943
UPC #
-
Country of Origin
Poland

Dimensions

Length
1.97 ft
Cable Diameter
5.30mm (.209")
Cable Length
0.60m (1.97')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
Connector Type
Female-Male
IP Rating
IP67
Series
120066
Standards
CSA Certified; UL E152210
Wire Range
22 AWG
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Current Rating
4 A
Material - O-Ring
Fluoro-elastomer
Orientation
Straight to Straight
UL
E152210
Product Name
Micro-Change (M12)
Poles
4
LED Indicator
No
Coupling Style
Threaded
Keyway
Single
Material - Cable Jacket
TPE
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
PLTC/ITC
Material - Contact
Brass
Material - Plating Mating
Gold
CSA
LR6837
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-25° to +80°C
Connector End B
Micro-Change (M12)
Material - Connector Body
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.