Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P Fp 5M Shld Pbus Pur

  • Mfr # 1200980087

  • Zoro # G105783652


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Female-Pigtail
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200980087
Zoro #
G105783652
UPC #
-
Country of Origin
Germany

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Cable Diameter
8.00mm (.315")
Wire Size (AWG)
24

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Female-Pigtail
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
60 V
Current
4 A
Color
Yellow
Maximum Operating Temperature
80 Degrees C
Wire Range
24 AWG
Current Rating
4 A
IP Rating
IP67
Contact Finish
Gold Plated
Series
120098
Max. Voltage
60V AC/DC
Connector Type
Female-Pigtail
Material - Cable Jacket
PUR
Current - Maximum per Contact
4.0A
Connector End B
Pigtail
Coupling Style
Threaded
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
LED Indicator
No
Orientation
Straight to Pigtail
Keyway
Reverse
Wire/Cable Type
Twisted Pair
Protocol
EtherNet
Poles
5
Material - Plating Mating
Gold
Color - Cable Jacket
Violet
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +80°C
Product Name
Micro-Change (M12)
Material - Connector Body
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.