Zoro Homepage

Sensor Cables / Actuator Cables Microchg De Crdst 5P Ac Fe Str Ma Str 5M

  • Mfr # 1200668995

  • Zoro # G405783284


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668995
Zoro #
G405783284
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Wire Size (AWG)
22
Cable Diameter
5.50mm (.216")
Cable Length
5.0m (16.40')

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.