Zoro Homepage

Standard Circular Connector P&S 3P4W 100A/ 125-250V Plug Wt

  • Mfr # 1301500112

  • Zoro # G105787841


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
100 A
Series
130150
Type
Pin and Sleeve Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500112
Zoro #
G105787841
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Plug
Maximum Voltage
250 V
IP Rating
IP67
Current
100 A
Series
130150
Type
Pin and Sleeve Plug
Current Rating
100 A
Connector Type
Male
Max. Voltage
250V
GFCI
No
Poles
3-pole/4-wire
Flip Lid
No
Lighted Connector
No
Current - Maximum per Contact
100.0A
Locking Blade
Yes
Specialty
Pin and Sleeve
Flange
No
Product Name
Watertite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.