Zoro Homepage

Standard Circular Connector Quick-Chng Field Attachable 3P

  • Mfr # 1300700022

  • Zoro # G405782256


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
32 A
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300700022
Zoro #
G405782256
UPC #
-
Country of Origin
Poland

Dimensions

Min. Single Wire Size
14 AWG
Max. Single Wire Size
8 AWG
Wire Size (AWG)
10, 12, 14, 8
Cable Diameter
11.00-21.00mm (.43-.82")
Minimum Single Wire Size
14 AWG
Maximum Single Wire Size
8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.