Zoro Homepage

Super-Safeway Conn Nema L7-20 20A/277V

  • Mfr # 1301420023

  • Zoro # G905788949


product price: $51.25
/ea
Sold in multiples of 2 for $102.50

Key Features

Maximum Voltage
277 V
Current
20 A
Connector Type
Female
Series
130142
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420023
Zoro #
G905788949
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
277 V
Current
20 A
Connector Type
Female
Series
130142
Standards
CSA Certified; UL E10176
Max. Voltage
277V
Type
Connector
Current Rating
20 A
Locking Blade
Yes
GFCI
No
Receptacle Type
Single
Product Name
Super-Safeway
CSA
LR6837
UL
E10176
Flip Lid
No
Lighted Connector
No
Current - Maximum per Contact
20.0A
Flange
No
NEMA Configuration
NEMA L7-20
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.