
Watertight Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 14W49BLK
Zoro # G5621726
product price:Â $50.19
/ea
Sold in multiples of 2 for $100.38
Key Features
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14W49BLK
Zoro #
G5621726
UPC #
78678871050
Country of Origin
Unknown
Dimensions
Cord Size
F2 1/2"
Details
Item
Watertight Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP67
Standards
LR6837
Application
130146
Locking Blade
No
Gender
Male
Poles
2-pole/3-wire
UL
E10176
Product Name
Watertite Extreme
Series
130146
Number of Blades
3
Description
Watertite Extreme Extra-Hard Outdoor Use Plug, 2 Pole/3 Wire, NEMA 6-15, 250V, Cord Grip Body Size F2, Black, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.