Watertite Cordset, 10 Gauge Soow, 3 Pole/4 Wire, Cordset, Length 30.48M (100.0 Feet)

  • Mfr # 1301430273

  • Zoro # G405783352


product price:  $1,211.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Max. Amps
30 A
Length
100 ft
Connector Type
Male-Female
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301430273
Zoro #
G405783352
UPC #
-
Country of Origin
Mexico

Dimensions

Length
100 ft

Details

Item
Cordset
Maximum Voltage
250 V
Max. Amps
30 A
Connector Type
Male-Female
Max. Voltage
250V
Standards
CSA Certified; UL E38085

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.