Zoro Homepage

Woodhead Arcarrest Plug, Switch-Rated, 30.0A, 250V Ac, 2-Poleground

  • Mfr # ARC30MB02

  • Zoro # G905949463


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Standards
UL E145923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC30MB02
Zoro #
G905949463
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.586 in
Wire Size (AWG)
8 to 12

Details

Item
Circular Connector
Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Standards
UL E145923
Connector Type
Male
Series
112219
Type
Plug
Features
Flanged
Max. Voltage
250V AC
Current Rating
30 A
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
Flip Lid
No
Specialty
Switch-Rated
Poles
2
Lighted Connector
No
Flange
Yes
GFCI
No
UL
E145923

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.