Shop WOODPRO

Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK

  • Mfr # AP12X638-50

  • Zoro # G606134038


product price:  $31.15
/pk 50, $0.62/ea

Key Features

Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Gold
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP12X638-50
Zoro #
G606134038
UPC #
649853886272
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
6-3/8 in
Drive Size
T25
Head Dia.
#12

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Gold
Interior/Exterior
Exterior
Item
Wood Screw

Description

WoodPro All Purpose Construction Screws are used for a wide variety of interior and exterior applications from decking to flooring. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. Special nibs under the head provide a clean countersink in all types of material. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.