
Wood Screw, 1/4 in, 2-1/2 in, Gold Flange Round Head Torx Drive
Mfr # ST14X212-50PC
Zoro # G3885269
product price:Â $15.99
/eaKey Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
2-1/2 in
Drive Size
T25
Finish
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ST14X212-50PC
Zoro #
G3885269
UPC #
649853885398
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
2-1/2 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Finish
Gold
Item
Wood Screw
Description
1/4 X 2-1/2" GOLDEN PPG 1,500Hr E-COAT, T-25 STAR BIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.