Wood Screw, 3/8 in, 8 in, Gold Steel Flange Round Head Torx Drive

  • Mfr # ST38X8-25PC

  • Zoro # G3884821


product price:  $36.29

Key Features

Flange Round Head
Torx Drive
System of Measurement
Inch
Drive Size
T30
Material
Steel
Finish
Gold
Head Dia.
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST38X8-25PC
Zoro #
G3884821
UPC #
649853885497
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
8 in
Drive Size
T30
Head Dia.
3/8 in.

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Gold
Item
Wood Screw

Description

3/8 X 8" GOLDEN PPG 1,500Hr E-COAT, T-30 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.