Wood Screw, 5-1/2 in, Gold Steel Torx Drive, 1 PK

  • Mfr # CB8X234-1

  • Zoro # G3884602


product price:  $13.69

Key Features

Torx Drive
Fastener Length
5-1/2 in
Material
Steel
Finish
Gold
Weight
1.2
Head Dia.
#8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB8X234-1
Zoro #
G3884602
UPC #
649853885350
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5-1/2 in
Head Dia.
#8

Details

Drive
Torx
Material
Steel
Finish
Gold
Item
Wood Screw
Weight
1.2

Description

#8 X 2-3/4" GOLDEN PPG 1,000Hr E-COAT, T-20 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products