Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle
Mfr # 4410-2
Zoro # G0397111
original price:
$16.76
17% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Chinex FTP
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 4410-2
- Zoro # G0397111
- UPC # 71497170880
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-11/16" |
Bristle Length | 2 11/16 in |
Length | 2-11/16" |
Overall Length | 12-29/64" |
Bristle Width | 2 in |
Details
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Width 2 in, Brush Length 2-11/16 In., Ferrule Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELMSMAN Minwax Gloss Clear Oil-Based Spar Urethane 1 qt (63200444)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal (249332)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #1)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-1 1/2)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- WOOSTER 3" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-3)
- WOOSTER 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3972)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- Wooster Paint Brushes