Shop All Paint Brushes
Wooster
#2 Artist Paint Brush, Red Sable Bristle, Wood Handle
Mfr # F1620 #2
Zoro # G0467498
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # F1620 #2
- Zoro # G0467498
- UPC # 71497178244
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Brush Length | 5/16" |
Bristle Length | 9.0 mm |
Overall Length | 7-1/4" |
Brush Number Size | #2 |
Details
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Red Sable, Brush Size #2, Bristle Thickness 1 mm, Bristle Length 9 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Drywall, Metal, Wood, For Paint Base Type Acrylic, Oil, Surface Texture Medium, Smooth, Application Art Work, Brush Length 5/16 In., Brush Number Size #2, Ferrule Material Nickel Plated Brass/Copper, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Satin Clear Oil-Based Polyurethane Spray 12.8 oz (49610)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Brown, 1 gal (31400-1)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- HYDE Paint Pail Hooks, PK 2 (45050)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 2" Foam Paint Brush, Foam Bristle (31030020)
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-5 1/2)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/2)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle (F1626)
- PFERD 1/2" Chip Paint Brush (89695)
- Wooster Paint Brushes