Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4175
Zoro # G3961967
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Product Information
- Brand Wooster
- MFR # 4175
- Zoro # G3961967
- UPC # 71497150561
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt American Walnut Wood Stain Oil-Based Penetrating Stain (AWQT)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4169-3)
- PERMATEX Rust Treatment (Body Filler Compatible) 16oz Aero Can 10.25 oz net (81849)
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- PREMIER Paint Brush Set, 1 (812Z)
- Wooster Paint Brushes