Shop All Paint Brushes
Wooster
2" Varnish Paint Brush, Micro Tip Bristle, Wood Handle, 1
Mfr # 4233-2
Zoro # G3870469
Sold in multiples of 6 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 4233-2
- Zoro # G3870469
- UPC # 071497168382
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-11/16" |
Details
Description
Alpha 2in Firm Varnish Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Lid Gasket 5, 10, 15 Gal. (QM-1458-1)
- XIM 1 Gal White Peel Bond Water-Based Acrylic Primer/Sealer (11461)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer (SO7614)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2 1/2)
- WOOSTER 1" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-1)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2 1/2)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1621 #1)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-3)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (CO2.5S)
- Wooster Paint Brushes