Shop All Paint Brushes
Wooster
1" Flat Sash Paint Brush, Foam Bristle, Wood Handle
Mfr # 3102-1
Zoro # G0467629
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Foam
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 3102-1
- Zoro # G0467629
- UPC # 71497128973
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 1-3/4" |
Bristle Length | 1 1/2 in |
Overall Length | 5-5/8" |
Bristle Width | 1 in |
Details
Description
Foam Brush, Brush Style Foam, Filament Type Synthetic, Filament Material Foam, Brush Size 1 in, Bristle Thickness 9/16 in, Bristle Length 1 1/2 in, Bristle Stiffness Firm, Handle Type Dowel-Style, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Varnishes, Surface Material Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Width 1 in, Brush Length 1-3/4 In., Handle Color Natural, Handle Material Wood, 5-5/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 8 Ounce (2030)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- FLOOD 1 Qt Floetrol Latex Paint Conditioner (FLD6)
- WOOSTER 2" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-2)
- WOOSTER 4" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-4)
- WOOSTER 3" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-3)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- Wooster Paint Brushes