Wooster
Metal Paint Tray, 1 qt, 16.38" L, 2" D, 11.38" W
Mfr # R402
Zoro # G3942400
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Metal
- Depth 2"
- Length 16.38"
- Width 11.38"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH SMART EDGE COVER 3""X3/8"" (0530200A)
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- WOOSTER Plastic Paint Tray Liner, 17" L, 11.75" W, 12 PK (BR496)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt (BR403-6 1/2)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W (BR414)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK (7510-CC)
- Wooster Paint Trays & Liners