Shop All Paint Trays & Liners
Wooster
Plastic Paint Bucket Liner, 4 gal, 5 PK
Mfr # R471
Zoro # G2267566
product price: $5.59
/pk 5, $1.12/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Material Plastic
- Depth 9"
- Length 13 1/2"
- Width 15"
Product Information
- Brand Wooster
- MFR # R471
- Zoro # G2267566
- UPC # 865217000119
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 9" |
Length | 13 1/2" |
Width | 15" |
Overall Length | 13 1/2 in |
Overall Depth | 13 1/2 in |
Overall Width | 15 in |
Overall Height | 9 in |
Details
Description
Paint Bucket Liner, Liner Type Roll Off Bucket Liners, Capacity 4 gal, Material Plastic, 13 1/2 in Overall Depth, 13 1/2 in Overall Length, 15 in Overall Width, 9 in Overall Height, Color Clear, For Use With 8616, Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Lacquer Wash, 5 Gallon (456G5P)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt, 3" L, 9.25" W (BR403-6.5)
- KRYLON Paint 12Oz Dual Paint&Prim G.W (8800)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- WOOSTER Metal Paint Tray, 1 qt, 16.38" L, 2" D, 11.38" W (R402)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt (BR403-6 1/2)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W (BR414)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1/2 qt, 3" L, 8.25" W (BR403)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14 1/2" L, 3 1/2" D, 11" W (R404-11)
- GORDON BRUSH Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK (R35014)
- Wooster Paint Trays & Liners