Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 48in W, Extruded Alum
Mfr # 311BLA4
Zoro # G6868294
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
- Depth 11 in
Product Information
- Brand Wooster Products
- MFR # 311BLA4
- Zoro # G6868294
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 11 in |
Lip Height | 1 1/16 in |
Details
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Overall Depth 11 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 311, Standards Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR310 (TAR310)
- CONDOR Safety Glasses, Clear Uncoated (1VW15)
- AVERY DENNISON Price Tags, 2-3/4x1-11/16, White, PK1000 (12201)
- RADWEAR USA Radians 5ANSI-PCZ Type R Class 2 Safety Vest (LHV-5ANSI-PCZ-2XL)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings