Shop All Waiting Room & Guest Chairs
Work Smart
Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries
Mfr # FL7485-U6
Zoro # G6175760
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded Loop
- Seat Material Leather
- Overall Height 41"
- Overall Depth 26-3/4"
- Back Color Black
Product Information
- Brand Work Smart
- MFR # FL7485-U6
- Zoro # G6175760
- UPC # 090234296621
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 41" |
Overall Depth | 26-3/4" |
Width | 26" |
Details
Description
Deluxe Visitor Faux Leather Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set King-White (650KGSH SLWH)
- DESIGN TOSCANO Elephant Sculptural Bookend Pair (QM2859800)
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- BOSS OFFICE PRODUCTS Office Style Mesh Back 4Leg Guest Chair with Flex Back (B6889-BK)
- ATLAS COMMERCIAL PRODUCTS Madison Bentwood Chair, Ebony (BWC45BL)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- Work Smart Waiting Room & Guest Chairs