Shop WORKHORSE

A4 Cut-Resistant Hand Protection Gloves, 13-Gauge

  • Mfr # E54285031

  • Zoro # G522839390


product price:  $9.95
/ea

Key Features

Glove Size
LG
Color
Gray
Glove Length
11.25 in
Glove Materials
Poly, HPPE, Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E54285031
Zoro #
G522839390
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
LG
Glove Length
11.25 in

Details

Item
Cut Resistant Gloves
Color
Gray
Glove Materials
Poly, HPPE, Glass

Description

13-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.