
A6 Cut-Resistant Hand Protection Gloves, 7-Gauge
Mfr # E54285461
Zoro # G022839647
product price:Â $11.39
/eaKey Features
Glove Size
SM
Color
White
Glove Length
10 in
Glove Materials
Poly, Steel, HPPE & Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E54285461
Zoro #
G022839647
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
SM
Glove Length
10 in
Details
Item
Cut Resistant Gloves
Color
White
Glove Materials
Poly, Steel, HPPE & Glass
Description
7-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.