This item is Discontinued.

Workhorse Metal Mesh Hand Protection Gloves with Standard Spring Closure, 3-Inch Extended Cuff 1347-XXS

This item is Discontinued.

Workhorse

Metal Mesh Hand Protection Gloves with Standard Spring Closure, 3-Inch Extended Cuff (Discontinued)

Mfr # 1347-XXS
Zoro # G322839545
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1347-XXS
Zoro #
G322839545
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XS

Details

Item
Metal Mesh Gloves
Cuff Style
Spring
Glove Materials
Stainless Steel

Description

Mesh gloves constructed of high tensile stainless rings for superior protection against cuts, slashes and lacerations.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.