Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-102 L
Zoro # G723550933
product price:Â
$
3.49
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
18 ga
Series
Z-Force
Knit Material Color
White
ANSI/ISEA Abrasion Level
3
Glove Coating Material
Bio-Based PPU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-102 L
- Zoro #
- G723550933
- UPC #
- 810189732452
- Country of Origin
- China
- Item
- Safety Gloves
- Series
- Z-Force
- Knit Material Color
- White
- ANSI/ISEA Abrasion Level
- 3
- Glove Coating Material
- Bio-Based PPU
- Knit Material
- HPPE/nylon/metal wire/spandex
- Standards
- With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 4 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product status
- Glove Coating Finish
- Flat; Smooth
- ANSI/ISEA Cut Level
- A2
- Insulated
- No
- Task and Chore Glove Style
- Seamless Knit
- Glove Lining Material
- HPPE/nylon/metal wire/spandex
- Glove Insulation Material
- N/A - Not insulated
- Glove Hand Style
- Hand Specific
- ANSI/ISEA Puncture Level
- 3
- Base Coating Material
- Bio-Based PPU
- Glove Construction
- Knit
- Palm Style
- Coated
- Gender
- Unisex
- Palm Type
- Coated
- Double-Dipped
- No
- Cuff Style
- Elastic, Knit
- Includes Reinforced Thumb Crotch
- No
- Hem Style
- Finished
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable