Shop PRIME-LINE
See all product information
Create Account
WORKPRO W031139 All-Purpose Linesman Pliers, 8-in., Strips 10 - 16 AWG Wire Single Pack
- Mfr # W031139
- Zoro # G600935457
product price:Â
$
35.65
/ea
Key Features
Handle Type
Comfort grip handle
Features
These all-purpose pliers can help you complete more tasks in a shorter amount of time, Cut and strip wire and cables from 10 AWG to 16 AWG, Bi-material comfort grip handle, Heat-treated for longer life, Cut #6 and #8 bolts and tie wire quickly and easily.
Color
Blue&red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W031139
- Zoro #
- G600935457
- UPC #
- 820909731023
- Country of Origin
- China
Dimensions
- Size
- 8 in.
Details
- Handle Type
- Comfort grip handle
- Features
- These all-purpose pliers can help you complete more tasks in a shorter amount of time, Cut and strip wire and cables from 10 AWG to 16 AWG, Bi-material comfort grip handle, Heat-treated for longer life, Cut #6 and #8 bolts and tie wire quickly and easily.
- Color
- Blue&red
Description
Are you an electrician, DIY-er, or a crafts person who could use a good pair of wire cutters and cable strippers? This WORKPRO pair of All-Purpose Linesman Pliers is used most frequently by electricians to ream conduit pipe, cut #6 and #8 bolts, cut, strip, bend and tie wire, but it is also favored by many other trades and DIY-ers to work on a variety of projects. Whether you are a florist crafting beautiful flower arrangements, a homeowner tending to your to-do list, a concrete form laborer, mason, linesman or anything in between, this pair of pliers is an ideal tool to have handy in your toolbox. The all-purpose linesman pliers allows you to complete more tasks with one tool, quickly and easily. These linesman pliers have a rugged design for ease of gripping, bending and cutting wire or cable. The crosshatch teeth grip pattern offers excellent control, and the heat-treated steel empowers these to last. Order yours today and discover how these WORKPRO tools can simplify your work and projects.These all-purpose pliers can help you complete more tasks in a shorter amount of time Cut and strip wire and cables from 10 AWG to 16 AWG Bi-material comfort grip handle
Heat-treated for longer life Cut #6 and #8 bolts and tie wire quickly and easily